Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HU365 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Safety Switches |
| Description | SWTCH NOTFUSIBLE HD600V400A3P |
| Switch Type | Heavy Duty |
| Number of Poles | 3 |
| Voltage | 600 V |
| Current Rating | 400 A |
| Fusible | No |
| Neutral | No |
| Composition | Metallic |
| NEMA Rating | NEMA 1 |
| Approvals | ROHS, UL |
| Net Weight | 170 lbs |
| Gross Weight | 170 lbs |