HUB1-LG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HUB1-LG Ocal, a T & B Brand Fittings, Hub, 1in., PVC Coated, Lt Gray

MFG Item Number
HUB1-LG

HUB1-LG Ocal, a T & B Brand Fittings, Hub, 1in., PVC Coated, Lt Gray

MFG Item Number
HUB1-LG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
HUB1-LG
Hub, 1in., PVC Coated, Lt Gray

Series Information

Specifications

Specifications
Manufacturer Part Number HUB1-LG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Description Hub, 1in., PVC Coated, Lt Gray
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1 "
Hub Type Female NPT Thread
Grounding No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Zinc
Composition Metallic
NEMA Rating NEMA RN-1
Hazardous Location No
Approvals UL
Net Weight 0.51 lbs
Gross Weight 0.51 lbs