HUB150
Appleton Fittings, Threaded Conduit Hub Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HUB150 Appleton Fittings, Threaded Conduit Hub Series, 1-1/2 IN THD RGD COND HUB IRON
MFG Item Number
HUB-150

HUB150 Appleton Fittings, Threaded Conduit Hub Series, 1-1/2 IN THD RGD COND HUB IRON

MFG Item Number
HUB-150
Item Number
HUB150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Threaded Conduit Hub Series
Item #
HUB150
1-1/2 IN THD RGD COND HUB IRON

Threaded Conduit Hub Series Information

  • Female bushed nipple type
  • Female thread for rigid conduit and IMC
  • Takes less space
  • Recessed O‑ring seal outside the box provides a watertight threaded hub on enclosures
  • Suitable for use with service entrance conduit
Appleton HUB threaded conduit hubs are general purpose fittings designed for RMC and IMC. They provide a more vibration resistant connection with assured ground continuity. The HUB design is an insulated throat form with a bonding screw. The o‑ring provides a watertight connection between the hub and an enclosure.

Specifications

Specifications
Manufacturer Part Number HUB-150
Manufacturer Appleton
Product Series Threaded Conduit Hub
Family Series Appleton Fittings, Threaded Conduit Hub Series
Description Straight Insulated Throat Hub, Size: 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL List
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Female Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
NEMA Rating NEMA 12, NEMA 4, NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.795 lbs
Gross Weight 0.85 lbs
Alternatives
HUB5
HUB5
Eaton's Crouse-Hinds series Fittings, CP Series