Series Information
| Manufacturer Part Number | HUB250GR-SC |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Conduit Hub with Ground Ring, 2-1/2 Inch, Zinc Body, Flame Retardant Insulated Throat, Nitrile Rubber Sealing Ring, For Rigid/IMC Applications, UL E3060, Conforms to UL514B |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 2-1/2 " |
| Hub Size | 2-1/2 " |
| Hub Type | Male NPT Thread |
| Grounding | Yes |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | cULus |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |