Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings
HUB3/4-LG
Ocal, a T & B Brand Fittings
OC HUB3/4LG 3/4 OCAL HUB LIGHT GRAY
MFG Item Number
HUB3/4-LG
This item cannot be canceled or returned
Description
OC HUB3/4LG 3/4 OCAL HUB LIGHT GRAY
Specifications
Specifications
| Manufacturer Part Number |
HUB3/4-LG |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Fittings |
| Description |
OC HUB3/4LG 3/4 OCAL HUB LIGHT GRAY |
| Conduit/Cable Type |
FMC (Flexible Metallic Conduit) |
| Connection Type |
Hub |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Type |
Female NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
Yes |
| Jacket Material |
PVC |
| Material |
Zinc |
| Composition |
Metallic |
| NEMA Rating |
NEMA RN-1 |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
HUB3/4-LG
Ocal, a T & B Brand Fittings