Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings, HUB Series
HUB3/4-W
Ocal, a T & B Brand Fittings, HUB Series
OC HUB3/4W 3/4 OCAL HUB WHITE
This item cannot be canceled or returned
Description
OC HUB3/4W 3/4 OCAL HUB WHITE
- Available in Dark Gray, White, or Light Blue
- Captive Sealing Ring Providing a Complete 360 Degree Seal
- Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation
Specifications
Specifications
| Manufacturer Part Number |
HUB3/4-W |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
HUB |
| Family Series |
Ocal, a T & B Brand Fittings, HUB Series |
| Description |
OC HUB3/4W 3/4 OCAL HUB WHITE |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Hub |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
Yes |
| Jacket Material |
PVC |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Comments |
White |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
HUB3/4-W
Ocal, a T & B Brand Fittings, HUB Series