HUB3-W
Ocal, a T & B Brand Fittings, HUB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HUB3-W

Ocal, a T & B Brand Fittings, HUB Series

HUB3-W

Ocal, a T & B Brand Fittings, HUB Series
OC HUB3W 3 OCAL HUB WHITE
MFG Item Number
HUB3-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, HUB Series
Item #
HUB3-W
OC HUB3W 3 OCAL HUB WHITE

HUB Series Information

  • Available in Dark Gray, White, or Light Blue
  • Captive Sealing Ring Providing a Complete 360 Degree Seal
  • Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation

Specifications

Specifications
Manufacturer Part Number HUB3-W
Manufacturer Ocal, a T & B Brand
Product Series HUB
Family Series Ocal, a T & B Brand Fittings, HUB Series
Description OC HUB3W 3 OCAL HUB WHITE
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Comments White
Net Weight 3.1 lbs
Gross Weight 3.1 lbs