HUB300A
Appleton Fittings, Aluminum Diecast Hub Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HUB300A

Appleton Fittings, Aluminum Diecast Hub Series

HUB300A

Appleton Fittings, Aluminum Diecast Hub Series
3 ALUMINUM WATERTIGHT HUB
MFG Item Number
HUB300A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Aluminum Diecast Hub Series
Item #
HUB300A
3 ALUMINUM WATERTIGHT HUB

Aluminum Diecast Hub Series Information

  • Rugged metallic construction ensures mechanical protection
  • Insulated throat, rated up to +105 C (+221 F), prevents wire abrasion
  • Integral O‑ring provides watertight seal
  • Grounding version provides positive ground for external conductor
  • Unique profile permits easy wrenching
  • Smooth, accurately tapped threads facilitate installation
  • Watertight and corrosion resistant
  • NEMA Types 2, 3, 3R, 4, 4X, 5, 12, 13
Appleton aluminum diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.

Specifications

Specifications
Manufacturer Part Number HUB300A
Manufacturer Appleton
Product Series Aluminum Diecast Hub
Family Series Appleton Fittings, Aluminum Diecast Hub Series
Description Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13. Used to connect rigid metal
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 3 "
Hub Size 3 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Aluminum
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.798 lbs