HUB Series Information
| Manufacturer Part Number | HUB5-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | HUB |
| Family Series | Ocal, a T & B Brand Fittings, HUB Series |
| Description | PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 5 Inch/129 Metric, Overall Diameter 6.88 Inch/174.75 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 4.94 Inch/125.48 Millimeters, Nitrile |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 5 " |
| Hub Size | 5 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Comments | Gray |
| Net Weight | 5.7 lbs |
| Gross Weight | 5.7 lbs |