Series Information
| Manufacturer Part Number | HUB-500MB |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Straight Insulated Throat Hub With Bonding Screw, Size: 5 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Length: 2.03 IN, Height: 6.63 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 5 " |
| Hub Size | 5 " |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Ductile Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 6.9994 lbs |
| Gross Weight | 6.82 lbs |