HUB600G
Appleton Fittings, Threaded Conduit Hub Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HUB600G Appleton Fittings, Threaded Conduit Hub Series, Hardware

MFG Item Number
HUB600G

HUB600G Appleton Fittings, Threaded Conduit Hub Series, Hardware

MFG Item Number
HUB600G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Threaded Conduit Hub Series
Item #
HUB600G
Hardware

Threaded Conduit Hub Series Information

  • Female bushed nipple type
  • Female thread for rigid conduit and IMC
  • Takes less space
  • Recessed O‑ring seal outside the box provides a watertight threaded hub on enclosures
  • Suitable for use with service entrance conduit
Appleton HUB threaded conduit hubs are general purpose fittings designed for RMC and IMC. They provide a more vibration resistant connection with assured ground continuity. The HUB design is an insulated throat form with a bonding screw. The o‑ring provides a watertight connection between the hub and an enclosure.

Specifications

Specifications
Manufacturer Part Number HUB600G
Manufacturer Appleton
Product Series Threaded Conduit Hub
Family Series Appleton Fittings, Threaded Conduit Hub Series
Description Hardware
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 6 "
Hub Size 6 "
Hub Type Female Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA 12, NEMA 4, NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs