Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HUB75A Appleton Fittings, Aluminum Diecast Hub Series, 3/4 ALUMINUM WATERTIGHT HUBS
HUB75A Appleton Fittings, Aluminum Diecast Hub Series, 3/4 ALUMINUM WATERTIGHT HUBS
This item cannot be canceled or returned
Description
Fittings, Aluminum Diecast Hub Series
3/4 ALUMINUM WATERTIGHT HUBS
Aluminum Diecast Hub Series Information
Rugged metallic construction ensures mechanical protection Insulated throat, rated up to +105 C (+221 F), prevents wire abrasion Integral O‑ring provides watertight seal Grounding version provides positive ground for external conductor Unique profile permits easy wrenching Smooth, accurately tapped threads facilitate installation Watertight and corrosion resistant NEMA Types 2, 3, 3R, 4, 4X, 5, 12, 13 Appleton aluminum diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Specifications
Specifications
Manufacturer Part Number
HUB75A
Manufacturer
Appleton
Product Series
Aluminum Diecast Hub
Family Series
Appleton Fittings, Aluminum Diecast Hub Series
Description
Insulated Hub, Size: 3/4 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 1.13 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.49 IN, Height: 1.67 IN, St
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type
Hub
Angle
Straight
Trade Size
3/4 "
Hub Size
3/4 "
Grounding
No
Insulated Throat
Yes
Jacketed
No
Material
Aluminum
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA FB1
Hazardous Location
Yes
Approvals
CSA, UL
Net Weight
0.115 lbs
Gross Weight
0.122 lbs
HUB75A
Appleton Fittings, Aluminum Diecast Hub Series