Zinc Diecast Hub Series Information
| Manufacturer Part Number | HUBG200DN |
|---|---|
| Manufacturer | Appleton |
| Product Series | Zinc Diecast Hub |
| Family Series | Appleton Fittings, Zinc Diecast Hub Series |
| Description | 2 ZDC WATER TIGHT HUBS GRD |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 2 " |
| Hub Size | 2 " |
| Grounding | Yes |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Indoor, Liquid Tight, Outdoor |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |