hv600 Series Information
| Manufacturer Part Number | HV60U4077CFA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | hv600 |
| Family Series | Yaskawa Drives, hv600 Series |
| Description | 3PH, 77AMPS, NEMA 1, HVA |
| Phase | 3 |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Variable Torque Rating) | 77 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Frequency | 400 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 21.3 " |
| Width | 10 " |
| Depth | 10.4 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |