HVA-2-NR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVA-2-NR Eaton's Bussmann series Fuses, Medium Voltage Fuse Fast (Non-Rohs)

MFG Item Number
HVA-2-NR

HVA-2-NR Eaton's Bussmann series Fuses, Medium Voltage Fuse Fast (Non-Rohs)

MFG Item Number
HVA-2-NR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Fuses, Series
Item #
HVA-2-NR
Medium Voltage Fuse Fast (Non-Rohs)

Series Information

Specifications

Specifications
Manufacturer Part Number HVA-2-NR
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Medium Voltage Fuse Fast (Non-Rohs)
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 1,000 VAC
Characteristic Fast Acting
Trip Indicator No
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0 lbs