HVC0603T1006FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVC0603T1006FET

Ohmite Resistors, HVC Series

HVC0603T1006FET

Ohmite Resistors, HVC Series
HV WRAPAROUND CHIP 100 MEG
MFG Item Number
HVC0603T1006FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, HVC Series
Item #
HVC0603T1006FET
HV WRAPAROUND CHIP 100 MEG

HVC Series Information

  • High Value Chip resistors in Thick Film Technology
  • Low Temperature and Voltage Dependency
  • High Working Voltage up to 6000V
  • Wraparound Terminals

Specifications

Specifications
Manufacturer Part Number HVC0603T1006FET
Manufacturer Ohmite
Product Series HVC
Family Series Ohmite Resistors, HVC Series
Description HV WRAPAROUND CHIP 100 MEG
Resistance 0.1 Ohm
Adjustable No
Non-Inductive No
Wattage 100 W
Composition Metal Film
Max Voltage 6,000 VAC
Operating Temperature -67-311 °F
Tolerance % 1 %
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs