HVC2512T1004JET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVC2512T1004JET

Ohmite Resistors, HVC Series

HVC2512T1004JET

Ohmite Resistors, HVC Series
2512 HV CHIP RESISTOR
MFG Item Number
HVC2512T1004JET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, HVC Series
Item #
HVC2512T1004JET
2512 HV CHIP RESISTOR

HVC Series Information

  • High Value Chip resistors in Thick Film Technology
  • Low Temperature and Voltage Dependency
  • High Working Voltage up to 6000V
  • Wraparound Terminals

Specifications

Specifications
Manufacturer Part Number HVC2512T1004JET
Manufacturer Ohmite
Product Series HVC
Family Series Ohmite Resistors, HVC Series
Description 2512 HV CHIP RESISTOR
Resistance 0.001 Ohm
Adjustable No
Non-Inductive No
Wattage 1,000 W
Composition Metal Film
Max Voltage 6,000 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs