Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVFBK575S Hubbell Cable Ties, CABLEMGT, VLCRO FASTENER,.5in.X75ft.,

MFG Item Number
HVFBK575S

HVFBK575S Hubbell Cable Ties, CABLEMGT, VLCRO FASTENER,.5in.X75ft.,

MFG Item Number
HVFBK575S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
HVFBK575S
CABLEMGT, VLCRO FASTENER,.5in.X75ft.,

Series Information

Specifications

Specifications
Manufacturer Part Number HVFBK575S
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Description CABLEMGT, VLCRO FASTENER,.5in.X75ft., LITE,BK
Length 900 "
Nominal Length 900 "
Thickness 0.05 "
Tensile Strength (lb) 300 lbs
Height 0.05 "
Width 0.5 "
Material Velcro
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs