HVFD2D1A0010
Honeywell HVAC Drives, VFD HVAC2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVFD2D1A0010

Honeywell HVAC Drives, VFD HVAC2 Series

HVFD2D1A0010

Honeywell HVAC Drives, VFD HVAC2 Series
VFD HVAC2 1-PHASE 105-120V 1HP EMC4
MFG Item Number
HVFD2D1A0010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, VFD HVAC2 Series
Item #
HVFD2D1A0010
VFD HVAC2 1-PHASE 105-120V 1HP EMC4

VFD HVAC2 Series Information

  • Permanent Magnet Motor Support
  • Wide Input and Output Connection Possibilities
  • Optional NEMA 1 Enclosure
VFD HVAC2 drives are all‑purpose and can handle both constant‑torque and variable‑torque loads. The firmware includes special features that make startup and commissioning of HVAC applications especially easy. Application‑specific startup wizards for pumps and fans, combined with the simple and intuitive user interface, make the VFD HVAC2 a pleasure rather than a chore. Integration is a snap with the VFD HVAC2. It includes both Ethernet and RS485 connections, and will talk BACnet, Modbus, and JCI N2.

Specifications

Specifications
Manufacturer Part Number HVFD2D1A0010
Manufacturer Honeywell
Product Series VFD HVAC2
Family Series Honeywell HVAC Drives, VFD HVAC2 Series
Description VFD HVAC2 1-PHASE 105-120V 1HP EMC4
Nominal Input Voltage 120 VAC
Phase 1
Amps (Constant Torque Rating) 3.7 A
AC Voltage 105-120 VAC
Closed Loop No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting DIN Rail
HP (Constant Torque Rating) 1 hp
Frequency 32 Hz
Frame Size MI2
Enclosed Yes
Net Weight 4 lbs
Gross Weight 4 lbs