HVFDCD3D0030F00/U
Honeywell Drives, HVFDCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVFDCD3D0030F00/U

Honeywell Drives, HVFDCD Series

HVFDCD3D0030F00/U

Honeywell Drives, HVFDCD Series
COMPACT VFD 3 Phase in/out 600Vac 3
MFG Item Number
HVFDCD3D0030F00/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, HVFDCD Series
Item #
HVFDCD3D0030F00/U
COMPACT VFD 3 Phase in/out 600Vac 3

HVFDCD Series Information

  • Easy Communication
  • Easy Commissioning
  • Easy Installation
Variable Frequency Drives (VFD) accept a control input and then output tailored PWM control signal to operate (motors, fans, pumps, etc.) with maximum efficiency. The SmartVFD COMPACT provides the perfect balance, with essential features like a standard PI Controller and the ability to program without the need for line voltage. It is a true micro drive and is among the smallest, most streamlined VFDs on the market, which saves space in your equipment cabinet. Along with the compact size for installation ease, the intuitive user interface makes commissioning a breeze.


Specifications

Specifications
Manufacturer Part Number HVFDCD3D0030F00/U
Manufacturer Honeywell
Product Series HVFDCD
Family Series Honeywell Drives, HVFDCD Series
Description COMPACT VFD 3 Phase in/out 600Vac 3 HP F
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 5 A
Nominal Input Voltage 480 VAC, 575 VAC, 600 VAC, 690 VAC
AC Voltage 510-660 VAC
Frequency 320 Hz
Net Weight 4.13 lbs
Gross Weight 0.2581 lbs