HVJ-0.250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVJ-0.250 Eaton's Bussmann series Fuses, FUSE, MEDIUM VOLTAGE, FAST ACTING

MFG Item Number
HVJ-1/4

HVJ-0.250 Eaton's Bussmann series Fuses, FUSE, MEDIUM VOLTAGE, FAST ACTING

MFG Item Number
HVJ-1/4
Item Number
HVJ-0.250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
HVJ-0.250
FUSE, MEDIUM VOLTAGE, FAST ACTING

Series Information

Specifications

Specifications
Manufacturer Part Number HVJ-1/4
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, MEDIUM VOLTAGE, FAST ACTING
Fuse Type Medium Voltage
Current Rating 0.25 A
AC Voltage 5,000 VAC
Characteristic Time Delay
Trip Indicator No
Net Weight 0.085 lbs
Gross Weight 0.085 lbs