HVL-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVL-1 Eaton's Bussmann series Fuses, FUSE 1A HIGH VOLTAGE

MFG Item Number
HVL-1

HVL-1 Eaton's Bussmann series Fuses, FUSE 1A HIGH VOLTAGE

MFG Item Number
HVL-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
HVL-1
FUSE 1A HIGH VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number HVL-1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE 1A HIGH VOLTAGE
Fuse Type Medium Voltage
Current Rating 1 A
AC Voltage 10,000 VAC
Characteristic Time Delay
Trip Indicator No
Net Weight 0.155 lbs
Gross Weight 0.001 lbs