HVP900GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVP900GR ASI-Automation Systems Interconnect Terminal Blocks, Connector Plug For Hvpc.2 Spring

MFG Item Number
HVP900GR

HVP900GR ASI-Automation Systems Interconnect Terminal Blocks, Connector Plug For Hvpc.2 Spring

MFG Item Number
HVP900GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Series
Item #
HVP900GR
Connector Plug For Hvpc.2 Spring

Series Information

Specifications

Specifications
Manufacturer Part Number HVP900GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Connector Plug For Hvpc.2 Spring Clamp Terminal Block, One Conductor, 24-12 AWG, Gray
Type Pluggable Block
Current Rating 24 A
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs