Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks
HVPB105CH
Marathon Special Products Power Distribution Blocks
MFG Item Number
HVPB105 CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
HVPB105 CH |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
Power Block |
| Number of Poles |
1 |
| AC Voltage |
1,500 VAC |
| Current Rating |
350 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
24 |
| Electrical Connection |
Stud/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
M10 Stud |
| Output Wire Range |
14-10 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
cUR, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HVPB105CH
Marathon Special Products Power Distribution Blocks