Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, HVPB Series
HVPB107CH
Marathon Special Products Power Distribution Blocks, HVPB Series
MFG Item Number
HVPB107CH
This item cannot be canceled or returned
Description
Power Distribution Blocks, HVPB Series
- High Voltage Power Block
- 350~1500 Amps
- 1500 Volts AC/DC
- Flexible Stranded Wire Compliant
Specifications
Specifications
| Manufacturer Part Number |
HVPB107CH |
| Manufacturer |
Marathon Special Products |
| Product Series |
HVPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, HVPB Series |
| Description |
Power Distribution Block |
| Number of Poles |
1 |
| AC Voltage |
1,500 VAC |
| Current Rating |
430 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
M10 x 35 |
| Output Wire Range |
M10 x 35 |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Black |
| Approvals |
cUR, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HVPB107CH
Marathon Special Products Power Distribution Blocks, HVPB Series