Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, HVPB Series
HVPB112
Marathon Special Products Power Distribution Blocks, HVPB Series
Splicer Block, 1-P, 750A, Stud/Stud,
This item cannot be canceled or returned
Description
Power Distribution Blocks, HVPB Series
Splicer Block, 1-P, 750A, Stud/Stud,
- High Voltage Power Block
- 350~1500 Amps
- 1500 Volts AC/DC
- Flexible Stranded Wire Compliant
Specifications
Specifications
| Manufacturer Part Number |
HVPB112 |
| Manufacturer |
Marathon Special Products |
| Product Series |
HVPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, HVPB Series |
| Description |
Splicer Block, 1-P, 750A, Stud/Stud, Line & Load: (1)3/8x1.46in.L, UL1059, Includes Stud Hardware |
| Number of Poles |
1 |
| AC Voltage |
1,500 VAC |
| Current Rating |
750 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
3/8-16 x 1-7/16 " |
| Output Wire Range |
3/8-16 x 1-7/16 " |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
cUL |
| Net Weight |
0.995 lbs |
| Gross Weight |
1.4 lbs |
HVPB112
Marathon Special Products Power Distribution Blocks, HVPB Series