Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HVPB Series Information
| Manufacturer Part Number | HVPB212 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | HVPB |
| Family Series | Marathon Special Products Power Distribution Blocks, HVPB Series |
| Description | Splicer Block, 1-P, 1500A, Stud/Stud Line & Load: (2)3/8x1.46in.L, UL1059, Includes Stud Hardware |
| Number of Poles | 1 |
| AC Voltage | 1,500 VAC |
| Current Rating | 1,500 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-7/16 " |
| Output Wire Range | 3/8-16 x 1-7/16 " |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | cUR, UR |
| Net Weight | 2.085 lbs |
| Gross Weight | 2.085 lbs |