Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, HVPB Series
HVPB214
Marathon Special Products Power Distribution Blocks, HVPB Series
Splicer Block, 1-P, 1500A, Stud/Stud
This item cannot be canceled or returned
Description
Power Distribution Blocks, HVPB Series
Splicer Block, 1-P, 1500A, Stud/Stud
- High Voltage Power Block
- 350~1500 Amps
- 1500 Volts AC/DC
- Flexible Stranded Wire Compliant
Specifications
Specifications
| Manufacturer Part Number |
HVPB214 |
| Manufacturer |
Marathon Special Products |
| Product Series |
HVPB |
| Family Series |
Marathon Special Products Power Distribution Blocks, HVPB Series |
| Description |
Splicer Block, 1-P, 1500A, Stud/Stud Line & Load: (2)1/2x1.45in.L, UL1059, Includes Stud Hardware |
| Number of Poles |
1 |
| AC Voltage |
1,500 VAC |
| Current Rating |
1,500 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Stud/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
1/2-13 x 1-7/16 " |
| Output Wire Range |
1/2-13 x 1-7/16 " |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
cUR, UR |
| Net Weight |
2.48 lbs |
| Gross Weight |
2.48 lbs |
HVPB214
Marathon Special Products Power Distribution Blocks, HVPB Series