HVR-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVR-2 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
HVR-2

HVR-2 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
HVR-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, Series
Item #
HVR-2
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number HVR-2
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 1,000 VAC
Characteristic Time Delay
Trip Indicator No
Net Weight 0.033 lbs
Gross Weight 0.0353 lbs