HVT-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVT-2

Eaton's Bussmann series Fuses

HVT-2

Eaton's Bussmann series Fuses
FUSE
MFG Item Number
HVT-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
HVT-2
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number HVT-2
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 2,500 VAC
Characteristic Time Delay
Trip Indicator No
Net Weight 0.04 lbs
Gross Weight 0.002 lbs