Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HVT910 ASI-Automation Systems Interconnect Terminal Blocks, Connector Plug For Hvte.2 Spring
HVT910 ASI-Automation Systems Interconnect Terminal Blocks, Connector Plug For Hvte.2 Spring
This item cannot be canceled or returned
Description
Connector Plug For Hvte.2 Spring
Specifications
Specifications
| Manufacturer Part Number |
HVT910 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Connector Plug For Hvte.2 Spring Clamp DIN Rail Mount Ground Terminal Block, Two Conductor, |
| Type |
Multiclamp Block |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HVT910
ASI-Automation Systems Interconnect Terminal Blocks