HVU-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVU-3 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
HVU-3

HVU-3 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
HVU-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
HVU-3
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number HVU-3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 3 A
AC Voltage 5,000 VAC
Characteristic Time Delay
Trip Indicator No
Net Weight 0.185 lbs
Gross Weight 0.0353 lbs