HVU-5
Eaton's Bussmann series Fuses, HVU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVU-5 Eaton's Bussmann series Fuses, HVU Series, FUSE

MFG Item Number
HVU-5

HVU-5 Eaton's Bussmann series Fuses, HVU Series, FUSE

MFG Item Number
HVU-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, HVU Series
Item #
HVU-5
FUSE

HVU Series Information

  • .5~5 Amps
  • 5000VAC
  • Fast Acting
  • Cartridge
  • Medium Voltage
The Bussman HVU Series fuses are a range of fuses with low current rating, for use with voltage transformers, to provide isolation of the associated system in the event of faults in the transformer current.

Specifications

Specifications
Manufacturer Part Number HVU-5
Manufacturer Eaton's Bussmann series
Product Series HVU
Family Series Eaton's Bussmann series Fuses, HVU Series
Description FUSE
Fuse Type Medium Voltage
Current Rating 5 A
AC Voltage 5,000 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.81 "
Net Weight 0.195 lbs
Gross Weight 0.195 lbs