HVW-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HVW-1 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
HVW-1

HVW-1 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
HVW-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fuses, Series
Item #
HVW-1
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number HVW-1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 1 A
AC Voltage 1,200 VAC
Characteristic Time Delay
Trip Indicator No
Net Weight 0.016 lbs
Gross Weight 0.85 lbs