Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, Classic Series
HW-110906CHQR
Wiegmann Enclosures, Classic Series
ENCLOSURE CLASSIC 11X9X6 FG HPL
MFG Item Number
HW-110906CHQR
This item cannot be canceled or returned
Description
Enclosures, Classic Series
ENCLOSURE CLASSIC 11X9X6 FG HPL
Classic Series Information
Specifications
Specifications
| Manufacturer Part Number |
HW-110906CHQR |
| Manufacturer |
Wiegmann |
| Product Series |
Classic |
| Family Series |
Wiegmann Enclosures, Classic Series |
| Description |
ENCLOSURE CLASSIC 11X9X6 FG HPL |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
11 " |
| Nominal Width |
9 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
5.9 lbs |
| Gross Weight |
5.9 lbs |
HW-110906CHQR
Wiegmann Enclosures, Classic Series