Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, Classic Series
HW-131106CHSC
Wiegmann Enclosures, Classic Series
ENCL CLASSIC 13X11X6 FG HW
MFG Item Number
HW-131106CHSC
This item cannot be canceled or returned
Description
Enclosures, Classic Series
ENCL CLASSIC 13X11X6 FG HW
Classic Series Information
Specifications
Specifications
| Manufacturer Part Number |
HW-131106CHSC |
| Manufacturer |
Wiegmann |
| Product Series |
Classic |
| Family Series |
Wiegmann Enclosures, Classic Series |
| Description |
ENCL CLASSIC 13X11X6 FG HW |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
13 " |
| Nominal Width |
11 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
7.6 lbs |
| Gross Weight |
7.6 lbs |
HW-131106CHSC
Wiegmann Enclosures, Classic Series