HW-131106CHTL
Wiegmann Enclosures, Classic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-131106CHTL

Wiegmann Enclosures, Classic Series

HW-131106CHTL

Wiegmann Enclosures, Classic Series
ENCLOSURE CLASSIC 13X11X6 FG HLL
MFG Item Number
HW-131106CHTL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Classic Series
Item #
HW-131106CHTL
ENCLOSURE CLASSIC 13X11X6 FG HLL

Classic Series Information


Specifications

Specifications
Manufacturer Part Number HW-131106CHTL
Manufacturer Wiegmann
Product Series Classic
Family Series Wiegmann Enclosures, Classic Series
Description ENCLOSURE CLASSIC 13X11X6 FG HLL
Material Fiberglass
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4X
Nominal Height 13 "
Nominal Width 16 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs