Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, Premier Series
HW-141208SC
Wiegmann Enclosures, Premier Series
ENCL JIC 14X12X8 FG W DIAMOND SHIELD
MFG Item Number
HW-141208SC
This item cannot be canceled or returned
Description
Enclosures, Premier Series
ENCL JIC 14X12X8 FG W DIAMOND SHIELD
Premier Series Information
Fiberglass Construction Hinged Cover with 180 Degree Door Opening The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.
Specifications
Specifications
Manufacturer Part Number
HW-141208SC
Manufacturer
Wiegmann
Product Series
Premier
Family Series
Wiegmann Enclosures, Premier Series
Description
ENCL JIC 14X12X8 FG W DIAMOND SHIELD
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 4X
Nominal Height
14 "
Nominal Width
12 "
Nominal Depth
8 "
Approvals
CSA, UL
Net Weight
9.5 lbs
Gross Weight
9.5 lbs
HW-141208SC
Wiegmann Enclosures, Premier Series