Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, Classic Series
HW-151307CHQTD
Wiegmann Enclosures, Classic Series
ENCLOSURE CLASSIC 15X13X7 FG HL
MFG Item Number
HW-151307CHQTD
This item cannot be canceled or returned
Description
Enclosures, Classic Series
ENCLOSURE CLASSIC 15X13X7 FG HL
Classic Series Information
Specifications
Specifications
| Manufacturer Part Number |
HW-151307CHQTD |
| Manufacturer |
Wiegmann |
| Product Series |
Classic |
| Family Series |
Wiegmann Enclosures, Classic Series |
| Description |
ENCLOSURE CLASSIC 15X13X7 FG HL |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
15 " |
| Nominal Width |
13 " |
| Nominal Depth |
7 " |
| Approvals |
CSA, UL |
| Net Weight |
11.4 lbs |
| Gross Weight |
11.4 lbs |
HW-151307CHQTD
Wiegmann Enclosures, Classic Series