Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, Premier Series
HW-161408CHQRW
Wiegmann Enclosures, Premier Series
ENCL JIC 16X14X8 FG HPL DIAMOND
MFG Item Number
HW-161408CHQRW
This item cannot be canceled or returned
Description
Enclosures, Premier Series
ENCL JIC 16X14X8 FG HPL DIAMOND
Premier Series Information
Fiberglass Construction Hinged Cover with 180 Degree Door Opening The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.
Specifications
Specifications
Manufacturer Part Number
HW-161408CHQRW
Manufacturer
Wiegmann
Product Series
Premier
Family Series
Wiegmann Enclosures, Premier Series
Description
ENCL JIC 16X14X8 FG HPL DIAMOND SHIELD W
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
Padlockable Latch
NEMA Rating
NEMA 4X
Nominal Height
16 "
Nominal Width
14 "
Nominal Depth
8 "
Approvals
CSA, UL
Net Weight
11.5 lbs
Gross Weight
11.5 lbs
HW-161408CHQRW
Wiegmann Enclosures, Premier Series