HW-181610CHSC
Wiegmann Enclosures, Premier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-181610CHSC

Wiegmann Enclosures, Premier Series

HW-181610CHSC

Wiegmann Enclosures, Premier Series
Enclosure, 19.77in.Hx18.15in.Wx10.34in.D
MFG Item Number
HW-181610CHSC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premier Series
Item #
HW-181610CHSC
Enclosure, 19.77in.Hx18.15in.Wx10.34in.D

Premier Series Information

  • Nema Types 4x
  • 180 degree+ door openings
  • Molded fiberglass reinforced polyester finish
  • Screw cover, Hinged Cover With Screws, or Padlockable quick release pull latchs
  • Grounding provisions provided
Designed for use as electrical junction boxes in highly corrosive environments inculding oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments and food or animal processing plants. Also suitable as instrument housing for both indoor and outdoor
  • Integral external mounting feet

Specifications

Specifications
Manufacturer Part Number HW-181610CHSC
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Description Enclosure, 19.77in.Hx18.15in.Wx10.34in.D, N4X, Fiberglass, Hinged Screws Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
DS181610HW
DS181610HW
Stahlin Enclosures, Diamond Shield Series