HW-181610CHTLW
Wiegmann Enclosures, Premier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-181610CHTLW

Wiegmann Enclosures, Premier Series

HW-181610CHTLW

Wiegmann Enclosures, Premier Series
ENCL JIC 18X16X1 FG HLL DIAMOND
MFG Item Number
HW-181610CHTLW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premier Series
Item #
HW-181610CHTLW
ENCL JIC 18X16X1 FG HLL DIAMOND

Premier Series Information

  • Nema Types 4x
  • 180 degree+ door openings
  • Molded fiberglass reinforced polyester finish
  • Screw cover, Hinged Cover With Screws, or Padlockable quick release pull latchs
  • Grounding provisions provided
Designed for use as electrical junction boxes in highly corrosive environments inculding oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments and food or animal processing plants. Also suitable as instrument housing for both indoor and outdoor
  • Integral external mounting feet

Specifications

Specifications
Manufacturer Part Number HW-181610CHTLW
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Description ENCL JIC 18X16X1 FG HLL DIAMOND SHIELD W
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 4X
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 1 "
Approvals CSA, UL
Net Weight 20.2 lbs
Gross Weight 20.2 lbs