Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-CB01 IDEC Switches, Contact Block Assembly W/ 1NC Contct
HW-CB01 IDEC Switches, Contact Block Assembly W/ 1NC Contct
This item cannot be canceled or returned
Description
Contact Block Assembly W/ 1NC Contct
Specifications
Specifications
| Manufacturer Part Number |
HW-CB01 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Contact Block Assembly W/ 1NC Contct |
| Type |
Contact Block |
| For Use With |
HW Series |
| Color |
Black, Gray |
| Legend |
(Blank) |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.05 lbs |