Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW-CBF10 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Contact Block, 1NO |
| Type | Contact Block |
| For Use With | HW Series |
| Color | Black, Blue, Red, Yellow |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |