Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-CBF11 IDEC Switches, Contact Blocks, 1NO/1NC, Finger-Safe
HW-CBF11 IDEC Switches, Contact Blocks, 1NO/1NC, Finger-Safe
This item cannot be canceled or returned
Description
Contact Blocks, 1NO/1NC, Finger-Safe
Specifications
Specifications
| Manufacturer Part Number |
HW-CBF11 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Contact Blocks, 1NO/1NC, Finger-Safe |
| Type |
Contact Block |
| For Use With |
HW Series |
| Color |
Black, Blue, Red, Yellow |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |