Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-CBF20
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW-CBF20 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Contact blocks, 2NO |
| Type |
Contact Block |
| For Use With |
HW Series |
| Color |
Black, Blue |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.075 lbs |