Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, Premier Series
HW-CC60604CHQR
Wiegmann Enclosures, Premier Series
Enclosure, 6.77in.Hx6.77in.Wx4.06in.D,
MFG Item Number
HW-CC60604CHQR
This item cannot be canceled or returned
Description
Enclosures, Premier Series
Enclosure, 6.77in.Hx6.77in.Wx4.06in.D,
Premier Series Information
Nema Types 4x 180 degree+ door openings Molded fiberglass reinforced polyester finish Screw cover, Hinged Cover With Screws, or Padlockable quick release pull latchs Grounding provisions provided Designed for use as electrical junction boxes in highly corrosive environments inculding oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments and food or animal processing plants. Also suitable as instrument housing for both indoor and outdoor
Integral external mounting feet
Specifications
Specifications
Manufacturer Part Number
HW-CC60604CHQR
Manufacturer
Wiegmann
Product Series
Premier
Family Series
Wiegmann Enclosures, Premier Series
Description
Enclosure, 6.77in.Hx6.77in.Wx4.06in.D, N4X, Fiberglass, Hinged Quick Release Latch Cover, Less Inner
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
Padlockable Latch
Panel Included
No
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S
Nominal Height
6 "
Nominal Width
6 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
2.5 lbs
Gross Weight
2.5 lbs
HW-CC60604CHQR
Wiegmann Enclosures, Premier Series