Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-FGHP-200-275 Wiegmann Fittings, HOLE PLUG SERIES 5
MFG Item Number
HW-FGHP-200-275
HW-FGHP-200-275 Wiegmann Fittings, HOLE PLUG SERIES 5
MFG Item Number
HW-FGHP-200-275
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HW-FGHP-200-275 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fittings |
| Description |
HOLE PLUG SERIES 5 |
| Trade Size |
2-1/2 " |
| Composition |
Non-Metallic |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW-FGHP-200-275
Wiegmann Fittings