Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-FL10Q0
HW ILL CB ASSY 1NO FV FNGRSF
MFG Item Number
HW-FL10Q0
This item cannot be canceled or returned
Description
HW ILL CB ASSY 1NO FV FNGRSF
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW-FL10Q0 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
HW ILL CB ASSY 1NO FV FNGRSF |
| Illuminated |
Yes |
| Mounting |
22 mm |
| Operator Type |
Lever |
| Lamp Type |
LED |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW-FL10Q0
IDEC Switches, HW Series