HW-FL20T8-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-FL20T8-S IDEC Switches, HW Series, HW Ill CB Assy 2NO xfrmr 480VLED

MFG Item Number
HW-FL20T8-S

HW-FL20T8-S IDEC Switches, HW Series, HW Ill CB Assy 2NO xfrmr 480VLED

MFG Item Number
HW-FL20T8-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW-FL20T8-S
HW Ill CB Assy 2NO xfrmr 480VLED

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Incandescent or LED Types
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW-FL20T8-S
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description HW Ill CB Assy 2NO xfrmr 480VLED
Illuminated Yes
Contacts 2NO
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 480 VAC
Net Weight 0 lbs
Gross Weight 0 lbs